Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New York Wire Screening, Bronze, 36" W, 100 ft. L, .011" Wire Dia 60510

Screening, Bronze, 36" W, 100 ft. L, .011" Wire Dia (Discontinued)

  • Mfr # 60510
  • Zoro # G3505932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60510
Zoro #
G3505932
UPC #
-
Country of Origin
Unknown

Dimensions

Mesh Size
18 x 14
Width
36"
Length
100 ft.
Wire Dia.
.011"
Opening Size
18 x 14

Details

Item
Screening
Screen Material
Bronze
Open Area (%)
70.0
Frame Material
None
Type
Roll

Description

36 in x 100 ft Bronze Screening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.