Round Electrical Cable, SO, 10/4c, 1 Ft L

  • Mfr # GR99100402

  • Zoro # G3505997


product price:  $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Conductors
4
Type
SO 600V
Conductor Size (AWG)
10 AWG
Width (In.)
0.73 in
Length (Ft.)
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR99100402
Zoro #
G3505997
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size (AWG)
10 AWG
Width (In.)
0.73 in
Length (Ft.)
1 ft
Overall Length
12 in
Conductor Size
10 AWG
Round Cable Diameter
0.75 in

Details

Item
Round Electrical Cable
Conductors
4
Type
SO 600V
Weight/Ft. (Lb.)
0.37 lb/ft
Amps
20 A
Temp. Range (F)
-40C to +90C
Standards
CSA, UL Listed
Color
Black
Weight Density
0.37 lb/ft
Number of Conductors
4
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
600 V
Maximum Current
20 A

Description

Round Electrical Cable, Conductor Size 10 AWG, Maximum Current 20 A, Maximum Voltage 600 V, Overall Length 12 in, Flat Cable Height Not Applicable, Flat Cable Width Not Applicable, Round Cable Diameter 0.75 in, Color Black, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Conductors 4, Standards CSA, UL Listed, Weight Density 0.37 lb/ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.