Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77548
Zoro #
G3506395
UPC #
-
Country of Origin
Unknown
Dimensions
Drive Size
3/8"
Thread Length
1-1/2"
Head Height
0.500"
Details
System of Measurement
Inch
Drive Type
Hex Socket
Item
Socket Head Cap Screw
Thread Style
Partially Threaded
Rockwell Hardness
C39-C45
Thread Direction
Right Hand
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 3/8 in, Material Alloy Steel, Thread Size 20, Head Height 0.500 in, Thread Style Partially Threaded, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.