This item is Discontinued.

Otc Jaw Puller, 5 t, 2 Jaw 1024

Jaw Puller, 5 t, 2 Jaw (Discontinued)

  • Mfr # 1024
  • Zoro # G3506605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1024
Zoro #
G3506605
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
9/16"-20
Screw Length
6-15/16"
Puller Length
2"

Details

Item
Jaw Puller
Includes
Jaws, Thread and Screw. Lifetime Warranty
Features
5/16" Upper, 1/4" Lower Jaw Thickness, 3/8" Upper, 3/4" Lower Jaw Width
Jaw Reach
3 1/4 in
Capacity
5 Tons
Jaw Style
Reversible
Locking
No
Number of Jaws
2
Jaw Spread
6 in

Description

Mechanical Jaw Puller, Capacity 5 Tons, Jaw Reach 3 1/4 Inches, Jaw Spread 6 Inches, Number of Jaws 2, Screw Size 9/16-20 x 6 15/16 Inches, Jaw Style Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.