Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Merit Quick Change Disc, AlO, 3in, 24G, TR, PK25 08834163095

Quick Change Disc, AlO, 3in, 24G, TR, PK25 (Discontinued)

  • Mfr # 08834163095
  • Zoro # G3507865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834163095
Zoro #
G3507865
UPC #
088341630957
Country of Origin
Unknown

Dimensions

Disc Dia.
3"

Details

Item
Quick Change Disc
Attaching System
TR
Grit
24
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Color
BROWN
Attachment Type
Roll-On/Off
Max. RPM
20,000

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Extra Coarse, Grit 24, Color Brown, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.