This item is Discontinued.

Hubbell Wiring Device-Kellems Lne Crd GFCI, 25 ft., Ylw, 30A, NEMA 4X, 120V GFP1302

Lne Crd GFCI, 25 ft., Ylw, 30A, NEMA 4X, 120V (Discontinued)

  • Mfr # GFP1302
  • Zoro # G3508242
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFP1302
Zoro #
G3508242
UPC #
783585005683
Country of Origin
United States

Dimensions

Cord Length
25 ft.
Portable GFCI Receptacle Cord Length
25 ft.
Portable GFCI Plug Cord Length
12"
Range of Lengths
25 ft.
Receptacle Cord Length
25 ft
Plug Cord Length
12 in
Outside Diameter
0.335
Conductor Size
#10 AWG

Details

Item
Industrial Grade
Amps
30
Number of Outlets
0
Voltage
120V AC
Receptacle Configuration
Bare Wire
Plug Configuration
Bare Wire
Reset Type
Manual
Max. Amps
30.0
Voltage Rating
120 VAC
Enclosure Rating
Nema 4X
Number of Poles
2
Number of Wires
3
Color
Black
NEMA Receptacle Configuration
Bare Wire
Hz
60
NEC Cord Designation
SJGOOW
NEMA Plug Configuration
Bare Wire
Outlet Configuration
User Wired Connection
Self-Testing
No
Standards
UL, CSA
Material
Valox
Trade Designation
SJGOOW
Plug Style
No Plug
Housing Material
Valox
Number of Conductors
3
Type
Portable, Straight Blade
Insulating Material
Elastomer
Series
Extra Heavy Duty
Number of Strands
Multi
Brand
Hubbell Wiring Device-Kellems
Style
Manual Set
Connectivity
Plug-In
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Weight
7.9 lb
Number Of Conductors
3
Application
Line Cord Only No Devices
Amperage
30 A
Conductor Type
Copper
Carton Quantity
5
Standard
UL Listed
Jacket Material
PVC
UPC
783585000000
Current Rating
30 A
Construction
Fabricated

Description

Line Cord GFCI, Cord Length 25 ft., Color Yellow, Max. Amps 30.0, Plug Configuration Bare Wire, Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Number of Outlets 0, Trade Designation SJGOOW, Voltage 120VAC, Hz 60, Number of Conductors 3, Housing Material Valox

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.