Pin & Sleeve Plug, 60 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA 4X

  • Mfr # HBL460P9V05

  • Zoro # G3508714


product price:  $487.35
/ea
Free Shipping & Returns

Key Features

Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL460P9V05
Zoro #
G3508714
UPC #
783585404875
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
For Minimum Cable Diameter
0.83 in
For Maximum Cable Diameter
0.83 in

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CSA Certified LR280C, IEC 60309-1, IEC 60309-2, UL 1682, UL 1686C2
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
HP
5 hp
Features
Watertight
Body Material - Pin and Sleeve
Zytel 801 Nylon
Grounding Style
IEC
Body Material
Zytel 801 Nylon
Switch Rated
No
Power Indicating Light
No
NEMA Enclosure Rating
4X
Housing Material
Non-Metallic
Horsepower Rating
5 hp
Shrouded
Yes
Reverse Service
No
Housing Material Grade
Zytel 801

Description

Pin and Sleeve Plug, Current Rating 60 A, Horsepower Rating 5 hp, Housing Color Blue, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Minimum Cable Diameter 0.83 in, Grounding Grounded, Grounding Style IEC, Housing Material Nylon, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, NEMA Enclosure Rating 4X, Power Indicating Light No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products