Tilt Truck, Standard, 1 cu. yd, 1250 lb, Red

  • Mfr # FG131500RED

  • Zoro # G3509256


product price:  $1,159.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
43 5/8 in
Overall Length
34 in
Overall Width
72 1/4 in
Load Capacity
1250 lb
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG131500RED
Zoro #
G3509256
UPC #
086876157260
Country of Origin
United States

Dimensions

Overall Height
43 5/8 in
Overall Length
34 in
Overall Width
72 1/4 in
Container Height
40 1/2 in
Wheel Diameter
12"
Handle Height
39 1/4 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Overall LxWxH
34 in x 72 1/4 in x 43 5/8 in
Axle-Mounted Wheel Dia.
12 in

Details

Item
Tilt Truck
Load Capacity
1250 lb
Color
Red
Cubic Foot Capacity
27 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1317
Handle Type
No Handle
Wheel Material
Rubber
Caster Type
(2) Swivel
Load Capacity - Hoppers and Cube Trucks
1250 lb.
Handle Included
Yes
Frame Material - Hoppers and Cube Trucks
Steel
Item - Tilt Trucks
Tilt Truck
Container Material - Hoppers and Cube Trucks
MDPE
Color - Hoppers and Cube Trucks
Red
Volume Capacity
1 cu. yd.
Cubic Yard Capacity
1 cu yd
Container Material
Plastic
Includes
Reinforcing Side Rails
Caster Wheel/Tread Material
Rubber
Quiet Performance Features
Quiet casters reduce noise
Non-Marking Casters/Wheels
No
Lid/Cover Type
No Lid/Cover
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Axle-Mounted Wheel/Tread Material
Rubber
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Series
BRUTE(R)

Description

Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,250 lb, Overall Length 34 in, Overall Width 72 1/4 in, Overall LxWxH 34 in x 72 1/4 in x 43 5/8 in, Overall Height 43 5/8 in, Optional Lid Mfr. No. 1317, Container Material Plastic, Color Red, Handle Type No Handle, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Axle-Mounted Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.