Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Crane Scale, 15 In. H, Metal DCR1000

Digital Crane Scale, 15 In. H, Metal (Discontinued)

  • Mfr # DCR1000
  • Zoro # G3509667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR1000
Zoro #
G3509667
UPC #
-
Country of Origin
China

Dimensions

Overall Height
15"
Overall Length
8"
Overall Width
5-1/2"

Details

Item - Crane Scales and Dynamometers
Crane Scale
Capacity
1000 lb.
Scale Display
LED
Weighing Units
kg, lb.
Standards
NEMA 4X, IP65
Digital/Mechanical
Digital
Display
LED
Corded/Wireless
Wireless
Power Source
Internal Rechargeable Lead Acid Battery
Finish
Cast Aluminum Alloy
Housing Material
Metal
Material
metal
Includes
Galvanized Hook And Shackle
Item
Crane Scale

Description

Crane Scale, Capacity 1000 lb, LED Scale Display, Housing Material Metal, Weighing Units kg, lb, Overall Height 15 in, Power Source Internal Rechargeable Lead Acid Battery, Finish Cast Aluminum Alloy, Includes Galvanized Hook And Shackle, Digital/Mechanical Digital, Overall Length 8 in, Overall Width 5 1/2 in, Standards NEMA 4X, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.