Lab Coat, Polyester/Cotton, 3 Pockets, Buttons
Mfr # 499 34
Zoro # G3512092
product price:Â $27.99
/eaKey Features
Color
White
Material
Polyester/Cotton
Size
S
Number of Pockets
3
Closure Type
Buttons
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
499 34
Zoro #
G3512092
UPC #
-
Country of Origin
Haiti
Dimensions
Size
S
Length
38 1/4 in
Fits Chest Size
43-1/4 in
Overall Length
39 in
Details
Item
Lab Coat
Color
White
Material
Polyester/Cotton
Number of Pockets
3
Closure Type
Buttons
Fabric Weight
5.5 oz
Industry Type
Healthcare
Gender
Men's
Includes
Two Lower Pockets, Stitched Down Back Belt
Seam Style
Serge
Attached Hood
No
Features
Left Breast Pocket
Product Type
Lab Coat
Pocket Location
Left Chest
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Men's, Material Polyester/Cotton, Number of Pockets 3, Overall Length 39 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.