Lab Coat, Polyester/Cotton, 3 Pockets, Buttons
Mfr # 400 S
Zoro # G3512232
product price:Â $31.05
/eaKey Features
Color
White
Material
Polyester/Cotton
Size
S
Number of Pockets
3
Closure Type
Buttons
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400 S
Zoro #
G3512232
UPC #
-
Country of Origin
Haiti
Dimensions
Size
S
Fits Chest Size
43-1/4 in
Length
39 1/2 in
Overall Length
39 1/2 in
Named Size
S
Details
Item
Lab Coat
Color
White
Material
Polyester/Cotton
Number of Pockets
3
Closure Type
Buttons
Industry Type
Healthcare
Fabric Weight
5.5 oz
Gender
Woman's
Includes
Two Lower Pockets, Two Piece Back Belt With Button Closure
Seam Style
Serge
Attached Hood
No
Features
Left Breast Pocket
Product Type
Lab Coat
Pocket Location
Left Chest
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Woman's, Material Polyester/Cotton, Named Size S, Number of Pockets 3, Overall Length 39 1/2 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.