Zoro Homepage
This item is Discontinued.
Dynabrade Belt, 120 G, 1/2"x18", 1/2" W, 18" L, 120 Grit 92151

Belt, 120 G, 1/2"x18", 1/2" W, 18" L, 120 Grit (Discontinued)

  • Mfr # 92151
  • Zoro # G3513373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92151
Zoro #
G3513373
UPC #
0616026921511
Country of Origin
United States

Dimensions

Width
1/2"
Length
18"

Details

Item
Belt,120 G,1/2"x18"
Grit
120

Description

Belt,120 G,1/2 In.x18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.