This item is Discontinued.

Rittal Enclosure, 8.30 in D, Hinged WM244208NC

Enclosure, 8.30 in D, Hinged (Discontinued)

  • Mfr # WM244208NC
  • Zoro # G3516204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WM244208NC
Zoro #
G3516204
UPC #
639889831315
Country of Origin
Unknown

Dimensions

Height
23.60 in
Depth
8.30 in
Usable Opening Depth
6.91 in
Width
41.30 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Gasket
Polyurethane
NEMA Rating
12
Basic Material
Metallic
Metal Gauge
14
Enclosure Cover Features
Concealed Hinge, L-Handle
IP Rating
55
Knockouts / No Knockouts
No Knockouts
Material
Carbon Steel
Includes
Interior Mounting Panel, Accessory Hardware Bag
Series
WM
Standards
cULus

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 8.30 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 23.60 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 55, Metal Gauge 14, Wall Mounting, Series WM, Standards cULus, Usable Opening Depth 6.91 in, Width 41.30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.