Shop LEVITON

Decora 1 Gang Wallplate

  • Mfr # 84401-40

  • Zoro # G3516348


product price: 
$
2.99
/ea
Sold in multiples of 5 for $14.95

Key Features

Number of Gangs
1
Color
Silver
Material
Stainless Steel
Finish
Satin
Standards
CSA Certified, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84401-40
Zoro #
G3516348
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
4.5 in
Overall Width
2.75 in
Plate Size
Standard
Overall Depth
0.2 in
Mount Hole Center-to-Center Height
3.82 in

Details

Item
Wall Plate
Number of Gangs
1
Color
Silver
Material
Stainless Steel
Finish
Satin
Standards
CSA Certified, UL Listed
Features
1-Gang Decora/GFCI Device Decora Wallplate/Faceplate
Number of Switch Openings
1
Material Grade
Type 302
Wall Plate Type
Duplex Outlet
Number of Mount Holes
2
UL 94 Flammability Rating
Not Rated
Resistance Properties
Non-Magnetic
Number of USB Openings
0
Combination Type
Decorator-Rocker/Toggle
Number of Outlet Openings
0
For Switch Type
Dimmer
Mount Type
Box
NEMA Enclosure Rating
Not Rated
Includes
Mounting Hardware

Description

Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Combination Type Decorator-Rocker/Toggle, Finish Satin, For Switch Type Dimmer, Mount Hole Center-to-Center Height 3.82 in, Number of Mount Holes 2, Number of Outlet Openings 0, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Not Applicable, Outside Diameter Not Applicable, Overall Height 4.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.