Round Duct Reducer, 10 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 10 in W, 6" L, 6 in H

  • Mfr # GRR10P9PGA26

  • Zoro # G3516405


product price:  $22.25
/ea

Key Features

Duct Fitting Duct Size
10" x 9"
Width
10 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRR10P9PGA26
Zoro #
G3516405
UPC #
747548279887
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10" x 9"
Width
10 in
Height
6 in
Inlet Diameter
10 in
Length
6"
Outlet Diameter
9 in
Duct Fitting Diameter
10 in x 9 in
Duct Fitting Length
6 in
Overall Length
6 in
Overall Width
10 in
Overall Height
6 in
Material Thickness
26 ga
Inside Diameter
10 in
For Nominal Duct Diameter
10 in

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Reducer
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Special Features
Pre-Sealed
Material
Galvanized Steel
Type
Reducer
Finish
Galvanized
Color
Silver
Series
Reducers
Minimum Pressure Rating
3 in wc
Maximum Temperature Rating
212 Degrees F
Compatible with Series
LEED(R)
Connection Type
Press Fit
Product Type
Reducer
End Type
Plain
Shape
Straight
Maximum Pressure Rating
3 in wc
Weight
1.3 lb
Compatible with Brand
Greenseam

Description

Duct Reducer, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Inside Diameter 10 in, Overall Length 6 in, Product Type Reducer, Weight 1.3 lb, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.