Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure Shelf, 12 x 12 In, Fold-Down FDS1212C

Enclosure Shelf, 12 x 12 In, Fold-Down (Discontinued)

  • Mfr # FDS1212C
  • Zoro # G3516484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDS1212C
Zoro #
G3516484
UPC #
639889850194
Country of Origin
Unknown

Dimensions

Height
12.00 in
Width
1.10 in
Length
12.00 in
Length (Straight Wireway)
12.00 in

Details

Item
Enclosure Shelf
Material
Carbon Steel
Gauge
14
Includes
Mounting Hardware
Finish
Light Gray Powder
Sub-Category
Other Accessories
For Use With
Steel Enclosures

Description

Enclosure Shelf, Material Carbon Steel, Finish Light Gray Powder, For Use With Steel Enclosures, Sub-Category Other Accessories, Height 12.00 in, Length 12.00 in, Width 1.10 in, Includes Mounting Hardware, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.