Zoro Homepage
This item is Discontinued.
Gerber Folding Knife, 2 Blades, 2-3/64 In, SS 31-000347

Folding Knife, 2 Blades, 2-3/64 In, SS (Discontinued)

  • Mfr # 31-000347
  • Zoro # G3516782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-000347
Zoro #
G3516782
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Length
2 3/64 in
Length Open
5 39/64 in
Closed Length
3 9/16 in

Details

Type
Mini-Remix 2 Blade
Item
Folding Knife
Number of Blades
2
Blade Edge
Fine and Serrated
Blade Type
Drop Point
Blade Material
Stainless Steel
Locking Blade
No Locking Blade
Handle Color
Silver
Handle Material
Stainless Steel, Anodized Aluminum
Features
Thumb Hole
Sheath
No
Belt Clip
Yes
One-Hand Operation
Yes

Description

Folding Knife, Blade Length 2 3/64 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 3 9/16 in, Features Thumb Hole, Handle Color Silver, Handle Material Stainless Steel, Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.