This item is Discontinued.

Rittal Disconnect Enclosure, 8.30 in D, Hinged WM363208X4

Disconnect Enclosure, 8.30 in D, Hinged (Discontinued)

  • Mfr # WM363208X4
  • Zoro # G3518094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM363208X4
Zoro #
G3518094
UPC #
639889839465
Country of Origin
Unknown

Dimensions

Usable Opening Depth
6.91 in
Width
31.50 in
Depth
8.30 in
Height
35.40 in

Details

Item
Disconnect Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Gray
Finish
Brushed
Mounting
Wall
Gasket
Polyurethane
Basic Material
Metallic
Metal Gauge
14
Standards
cULus
Includes
Interior Mounting Panel, Accessory Hardware Bag
Series
WM
Knockouts / No Knockouts
Knockouts
NEMA Rating
4X, 12
Enclosure Cover Features
Concealed Hinge, L-Handle
Material
304 Stainless Steel

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Gray, Depth 8.30 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 35.40 in, Includes Interior Mounting Panel, Accessory Hardware Bag, Metal Gauge 14, Wall Mounting, Series WM, Standards cULus, Usable Opening Depth 6.91 in, Width 31.50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.