5 Year Rflct Tape, Agricultural, Poly, 1inW
Mfr # 22651
Zoro # G3518803
product price:Â $67.49
/eaKey Features
Color
Yellow
Length
150 ft.
Thickness
8 mil
Performance Temp.
175
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22651
Zoro #
G3518803
UPC #
-
Country of Origin
United States
Dimensions
Width
1"
Length
150 ft.
Thickness
8 mil
Details
Item
Solid Color Conspicuity Material
Color
Yellow
Performance Temp.
175
Material
Polyester
Backing Material
Polyester
Application
School Buses
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Product Form
Roll
Maximum Adhesion Time
5 yr
Maximum Operating Temperature
175 Degrees F
Maximum Application Temperature
175 Degrees F
Package Configuration
Roll
Indoor or Outdoor Use
Outdoor
Description
Reflective Tape, Reflective Color Yellow, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.