Polyester Painted Grab Bar, 24" L, Stainless Steel, Poly Painted

  • Mfr # WGB6YS24WH

  • Zoro # G3519223


product price:  $84.85
/ea
Free Shipping & Returns

Key Features

Finish
Poly Painted
Type
Polyester Painted
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WGB6YS24WH
Zoro #
G3519223
UPC #
811175012657
Country of Origin
China

Dimensions

Length
24"
Width
24"
Height
3"
Depth
3
Dia.
1 1/2"
Overall Length
27 in
Width (In.)
24
Height (In.)
3
Depth (In.)
3
Bar Diameter
1 1/2 in
Bar Length
24 in

Details

Finish
Poly Painted
Type
Polyester Painted
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
White
Weight Capacity
800 lb.
Item
Grab Bar
Includes
Stainless Steel Mounting Hardware
Features
World's Strongest Grab Bar
Mounting Screws
Stainless Steel
Center to Center Hole Distance
24 in
Bar Style
Straight
Includes Mounting Hardware
Yes
Product Type
Wall Mounted Grab Bar
Bar Material
Stainless Steel
ADA Compliant
Yes

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Painted, Bar Diameter 1 1/2 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Includes Stainless Steel Mounting Hardware, Standards ADA Compliant, ANSI, FHA, Uniform Federal Accessibility Standard (UFAS), VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.