Diamond Saw Blade, Sgmntd Rim, 4 In Dia (Discontinued)
- Mfr # 168298
- Zoro # G3519871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
168298
Zoro #
G3519871
UPC #
092333911542
Country of Origin
Unknown
Dimensions
Blade Dia.
4"
Cutting Depth
1"
Plate Thickness
0.080"
Details
Cutting Type
Dry
Rim Type
Segmented
Diamond Knockout
No
Max. RPM
9000
Arbor Hole
5/8, 7/8", 20mm
For Use With
Hand Held Saws, Grinders
Grade
Good
Item
Diamond Saw Blade
Application
General Purpose Material
Blade Type
Segmented Rim
Description
Diamond Saw Blade, Blade Dia. 4 in, Cutting Type Dry, Rim Type Segmented, Grade Good
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.