This item is Discontinued.

Action Pump Hand Drum Pump, Chrome Steel, 1/2In OD ACT-CH-21

Hand Drum Pump, Chrome Steel, 1/2In OD (Discontinued)

  • Mfr # ACT-CH-21
  • Zoro # G3520307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACT-CH-21
Zoro #
G3520307
UPC #
791885000215
Country of Origin
India

Dimensions

Suction Tube Outlet O.D. Size
1-1/8"
Discharge Tube Outlet ID Size
1/2"
Overall Length
45-1/4"
Manufacturers Warranty Length
1 yr.
Inlet Size
1/2"
Discharge Tube Outlet OD Size
1/2"
Outlet Size
1/2"
Adapter Dia.
2"
Suction Tube Length
22 in
Discharge Tube Length
6"

Details

Item
Hand Operated Drum Pump
Action Type
Piston
Max. Viscosity
650 CPS
Wetted Materials
Chrome Steel, PTFE
For Use With
For Dispensing Flammable Liquids, Solvents
Adapter Type
Bung
Ounces per Stroke
8 oz.
Discharge Tubing Material
Steel
Metered
No
pH Range
5 to 14
Max. Temp.
140 Degrees F
Features
Grounding Clamps
Max. GPM for Water
3
Includes
2 in Bung Adapter
Suction Tube Type
steel
Standards
FM
Adapter Material
Steel
GPM
2
Piston Material
PTFE
Seal Material
PTFE
Gasket Material
PTFE
Application
For Dispensing Flammable Liquids, Solvents
Type
Piston Action
Max. Pressure
20 psi
Housing Material
Chrome Steel
Agency Compliance
FM
Max. Liquid Temp.
140 Degrees F
Max. Head
3 ft.

Description

Hand Operated Drum Pump, Metered No, Piston Material PTFE, Features Grounding Clamps, Seal Material PTFE, For Use With For Dispensing Flammable Liquids, Solvents, Adapter Material Steel, Agency Compliance FM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.