Round Rigid Ducts, 5 in Duct Dia, Galvanized Steel, 24 ga GA, 5 in W, 60" L, 5 in H

  • Mfr # GR60SPBGP5GA24

  • Zoro # G3520413


product price:  $137.99
/pk 5, $27.60/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
5"
Width
5 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR60SPBGP5GA24
Zoro #
G3520413
UPC #
747548279184
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
5"
Width
5 in
Height
5 in
Inlet Diameter
5"
Length
60"
Outlet Diameter
5"
Duct Fitting Diameter
5 in
Duct Fitting Length
60 in
Overall Length
60 in
Material Thickness
24 ga
For Nominal Duct Diameter
5 in
Inside Diameter
5 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Rigid Ducts
Damper Shape
Round
Standards
ASTM A653 and A924, SMACNA Seal Class A
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Snap Lock Pipe
Special Features
Pre-Sealed, Self Sealing
Material
Galvanized Steel
Type
Snap Pipe
Finish
Galvanized
Color
Black
Maximum Pressure Rating
3 in wc
Product Type
Rigid Duct
Maximum Temperature Rating
212 Degrees F
End Type
Crimped/Plain
Shape
Straight
Minimum Temperature Rating
-40 Degrees F
Connection Type
Press Fit
Weight
7.15 lb
Seal Material
EPDM, Co-Polymer

Description

Rigid Ducts, For Nominal Duct Diameter 5 in, Inside Diameter 5 in, Overall Length 60 in, Product Type Rigid Duct, Weight 7.15 lb, Material Steel, Material Thickness 24 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Shape Straight, End Type Crimped/Plain, Standards ASTM A653 and A924, SMACNA Seal Class A, Seal Material EPDM, Co-Polymer, Color Black, Maximum Airflow Not Applicable, Connection Type Press Fit, Minimum Temperature Rating -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.