Reflective Tape, W 2 In, Red

  • Mfr # 18644

  • Zoro # G3520456


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Length
150 ft.
Thickness
8 mil
Material
Polyester
Performance Temp.
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18644
Zoro #
G3520456
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
150 ft.
Thickness
8 mil

Details

Item
Solid Color Conspicuity Material
Color
Red
Material
Polyester
Performance Temp.
175
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
D4956 Type V
Package Configuration
Roll
Maximum Operating Temperature
175 Degrees F
Indoor or Outdoor Use
Outdoor
Backing Texture
Smooth
Maximum Adhesion Time
10 yr
Minimum Application Temperature
50 Degrees F
Product Form
Roll
Reflective Technology
Micro Prismatic
Maximum Application Temperature
175 Degrees F

Description

Reflective Tape, Reflective Color Red, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.