Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK

  • Mfr # 514061G

  • Zoro # G3521375

CAD Available

product price:  $3.79
/pk 25, $0.15/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 1/16 in
Minimum Thickness
0.095 in
Maximum Thickness
0.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
514061G
Zoro #
G3521375
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/16 in
Minimum Thickness
0.095 in
Maximum Thickness
0.095 in
Inside Diameter
0.531 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1, ASTM F436
System of Measurement
Inch
Thickness Tolerance
+0.026/-0.021 in
Rockwell Hardness
C38 to C45
Application
Smooth Hard Surface for Distributing Bolt Load
Type
SAE Flat Washer
Color
Yellow
Material Grade/Class
Grade 8
Dimensional Standards
ASME B18.22.1 Type A Narrow, SAE Standard
Pack Size
Small Pack
Material Quality Standards
ASTM F436
For Use With
Nuts and Bolts
Hardness
38 HRC

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1 Type A Narrow, SAE Standard, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.095 in, System of Measurement Inch, Minimum Thickness 0.095 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance +0.026/-0.021 in, Package Quantity 25

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products