Round Duct Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 24 ga GA, 6 in W, 6" L, 5 3/4 in H

  • Mfr # GRR6P5PGA24

  • Zoro # G3521594


product price:  $23.55
/ea

Key Features

Duct Fitting Duct Size
6" x 5"
Width
6 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRR6P5PGA24
Zoro #
G3521594
UPC #
747548280005
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6" x 5"
Width
6 in
Height
5 3/4 in
Inlet Diameter
6 in
Length
6"
Outlet Diameter
5 in
Duct Fitting Diameter
6 in x 5 in
Duct Fitting Length
6 in
Overall Width
6 in
Overall Height
6 in
Overall Length
6 in
Inside Diameter
6 in
For Nominal Duct Diameter
6 in
Material Thickness
24 ga

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Special Features
Pre-Sealed
Duct Fitting Material
Galvanized Steel
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Duct Fitting Item
Reducer
Material
Galvanized Steel
Color
Silver
Series
Reducers
Type
Reducer
Finish
Galvanized
Maximum Temperature Rating
212 Degrees F
Product Type
Reducer
Shape
Straight
Connection Type
Press Fit
Weight
0.7 lb
Compatible with Brand
Greenseam
Minimum Pressure Rating
3 in wc
Compatible with Series
LEED(R)
End Type
Plain
Maximum Pressure Rating
3 in wc

Description

Duct Reducer, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Inside Diameter 6 in, Overall Length 6 in, Product Type Reducer, Weight 0.7 lb, Material Thickness 24 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 5 in, Overall Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.