Depressed Center Wheel, 1/2" Thick, PVA (Polyvinyl Alcohol) (Discontinued)
- Mfr # 157489
- Zoro # G3521655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
157489
Zoro #
G3521655
UPC #
092333776837
Country of Origin
Unknown
Dimensions
Thickness
1/2"
Arbor Size
5/8"
Diameter
4"
Overall Thickness
0.5 in
Details
Item
Depressed Center Wheel
Abrasive Material
PVA (Polyvinyl Alcohol)
Max. RPM
11,000
Grade
Very Fine
Application
For Dry Marble Polishing
Maximum Operating Speed
11,000 RPM
Primary Material Applicationn
Marble
Wheel Type
Dry Grinding
Grit
220
Description
Depressed Center Wheel, Abrasive Material PVA (Polyvinyl Alcohol), Grit 220, Overall Thickness 0.5 in, Primary Material Applicationn Marble, Wheel Type Dry Grinding, Maximum Operating Speed 11,000 RPM, Grade Very Fine, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.