Zoro Homepage
This item is Discontinued.
Carol Speaker Cable, CM/CL3, 14AWG, 500Ft C1802.38.02

Speaker Cable, CM/CL3, 14AWG, 500Ft (Discontinued)

  • Mfr # C1802.38.02
  • Zoro # G3521691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1802.38.02
Zoro #
G3521691
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
14 AWG
Conductor Size - Data Cable
14 AWG

Details

Jacket Material
PVC
Number of Conductors
2
Standards
NEC Article 725 Type CL3, NEC Article 800 Type CM, CSA, CMG, RoHS Compliant, Designed to meet UL 70,000 BTU Vertical Tray Flame Test, Passes CSA FT-4 Vertical Flame Test
Fire Rating - Data Cable
Commercial
Item
Speaker Cable
Application
Digital Audio, Stereo Systems, In-Wall Speakers, Home Theater, Remote Control Units, Security Systems, Bi-Amp Speakers
NEC Article and Type
725 CL3; 800 CM
NEC Article
725 Type CL3, 800 Type CM
Jacket Material - Wire and Cable
PVC
Temp. Range
-4 Degrees to 140 Degrees F

Description

Speaker Cable, Jacket Material PVC, Number of Conductors 2, Application Digital Audio, Stereo Systems, In-Wall Speakers, Home Theater, Remote Control Units, Security Systems, Bi-Amp Speakers, NEC Article and Type 725 CL3; 800 CM, Standards NEC Article 725 Type CL3, NEC Article 800 Type CM, CSA, CMG, RoHS Compliant, Designed to meet UL 70,000 BTU Vertical Tray Flame Test, Passes CSA FT-4 Vertical Flame Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.