Polyester Painted Grab Bar, 42" L, Stainless Steel, Poly Painted

  • Mfr # WGB6YS42WH

  • Zoro # G3521953


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Finish
Poly Painted
Type
Polyester Painted
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WGB6YS42WH
Zoro #
G3521953
UPC #
811175012770
Country of Origin
China

Dimensions

Length
42"
Width
42"
Height
3"
Depth
3
Dia.
1 1/2"
Depth (In.)
3
Height (In.)
3
Width (In.)
42
Overall Length
45 in
Bar Length
42 in
Bar Diameter
1 1/2 in

Details

Finish
Poly Painted
Type
Polyester Painted
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
White
Weight Capacity
800 lb.
Item
Grab Bar
Includes
Stainless Steel Mounting Hardware
Features
World's Strongest Grab Bar
Mounting Screws
Stainless Steel
Product Type
Wall Mounted Grab Bar
Bar Style
Straight
Bar Material
Stainless Steel
ADA Compliant
Yes
Center to Center Hole Distance
42 in
Includes Mounting Hardware
Yes

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Painted, Bar Diameter 1 1/2 in, Bar Length 42 in, Overall Length 45 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 42 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Includes Stainless Steel Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.