Round Rigid Ducts, 7 in Duct Dia, Galvanized Steel, 26 ga GA, 7 in W, 60" L, 7 in H

  • Mfr # GR60SPBGP7GA26

  • Zoro # G3523046


product price:  $137.99
/pk 5, $27.60/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
7 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR60SPBGP7GA26
Zoro #
G3523046
UPC #
747548279160
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
7 in
Height
7 in
Inlet Diameter
7"
Length
60"
Outlet Diameter
7"
Duct Fitting Diameter
7 in
Duct Fitting Length
60 in
Overall Length
60 in
Inside Diameter
7 in
For Nominal Duct Diameter
7 in
Material Thickness
26 ga

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Rigid Ducts
Damper Shape
Round
Duct Fitting Item
Snap Lock Pipe
Duct Fitting Material
Galvanized Steel
Special Features
Pre-Sealed, Self Sealing
Standards
ASTM A653 and A924, SMACNA Seal Class A
Material
Galvanized Steel
Type
Snap Pipe
Color
Black
Finish
Galvanized
Minimum Temperature Rating
-40 Degrees F
Maximum Pressure Rating
3 in wc
Product Type
Rigid Duct
Seal Material
EPDM, Co-Polymer
Maximum Temperature Rating
212 Degrees F
Shape
Straight
Connection Type
Press Fit
Weight
44 lb
End Type
Crimped/Plain

Description

Rigid Ducts, For Nominal Duct Diameter 7 in, Inside Diameter 7 in, Overall Length 60 in, Product Type Rigid Duct, Weight 44 lb, Material Steel, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Shape Straight, End Type Crimped/Plain, Standards ASTM A653 and A924, SMACNA Seal Class A, Seal Material EPDM, Co-Polymer, Color Black, Maximum Airflow Not Applicable, Connection Type Press Fit, Minimum Temperature Rating -40 Degrees F, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.