This item is Discontinued.

3M VHB Tape, 3/4 In x 5 yd., Gray 3/4-5-RP32

VHB Tape, 3/4 In x 5 yd., Gray (Discontinued)

  • Mfr # 3/4-5-RP32
  • Zoro # G3523064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4-5-RP32
Zoro #
G3523064
UPC #
888519023976
Country of Origin
Unknown

Dimensions

Length
5 yd.
Thickness
32 mil
Width
3/4"

Details

Item
VHB Tape
Tensile Strength
85 lb./in.
Performance Temp.
50 Degrees to 200 Degrees F
Material
Acrylic Foam
Color
Gray
Adhesion Strength
288 oz./in.

Description

VHB Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.