Standard Fit Hood. Stormflap. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Yellow. XL

  • Mfr # QC127TYLXL000400

  • Zoro # G3523493


product price:  $145.99
/pk 4, $36.50/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QC127TYLXL000400
Zoro #
G3523493
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Thickness
10 Mil
Fits Chest Size
41 1/4 in to 44 3/4 in
Maximum Height
74 in
Minimum Height
58 in
Chest Size - Minimum
41-1/4 in
Chest Size - Maximum
44 3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
29 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Yellows
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Attached Hood with Elastic Around Face Opening, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Level of Protection
Liquid Tight
Hood Style
Elastic
Reduced Spray
Yes
Closure Features
Storm Flap
Includes Outer Boot Flaps
No
Brand and Series
Dupont Tychem(R) 2000
Attached Hood
Yes
Includes Boot Covers
No
Anti-Static
No
Garment Style
Coverall
Liquid Tight
Yes
Spray Tight
Yes
Material Weight
2.5 oz/sq yd
Material Performance
Light Duty
Packaging
Bulk
Includes Thumb Loops
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Gas Tight
No
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products