Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K2870
Zoro #
G3524132
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4"
Length
375 ft.
Thickness
7.8 mil
Height
4"
Details
Item
Carton Sealing Tape
Material
Kraft Paper
Performance Temp.
110 Degrees F
Color
White
Adhesive
Waxy Maize Starch Base
Shape
Continuous Roll
Tensile Strength
67 lb./In.
Description
Carton Sealing Tape, Package Quantity 6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.