This item is Discontinued.

Mk Diamond Products Depressed Center Wheel, 1/2" Thick, PVA (Polyvinyl Alcohol) 157491

Depressed Center Wheel, 1/2" Thick, PVA (Polyvinyl Alcohol) (Discontinued)

  • Mfr # 157491
  • Zoro # G3524175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
157491
Zoro #
G3524175
UPC #
092333776851
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Arbor Size
5/8"
Diameter
4"

Details

Item
Depressed Center Wheel
Abrasive Material
PVA (Polyvinyl Alcohol)
Max. RPM
11,000
Application
For Dry Marble Polishing
Grade
Super Fine
Primary Material Applicationn
Marble
Wheel Type
Dry Grinding
Grit
600

Description

Depressed Center Wheel, Abrasive Material PVA (Polyvinyl Alcohol), Grit 600, Primary Material Applicationn Marble, Wheel Type Dry Grinding, Grade Super Fine, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.