Reflective Tape, W 2 In, White
Mfr # 18653
Zoro # G3525767
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Width
2"
Length
150 ft.
Thickness
8 mil
Performance Temp.
175
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18653
Zoro #
G3525767
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
150 ft.
Thickness
8 mil
Details
Item
Solid Color Conspicuity Material
Color
White
Performance Temp.
175
Material
Polyester
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
D4956 Type V
Reflective Technology
Micro Prismatic
Minimum Application Temperature
50 Degrees F
Package Configuration
Roll
Maximum Adhesion Time
10 yr
Product Form
Roll
Maximum Application Temperature
175 Degrees F
Maximum Operating Temperature
175 Degrees F
Backing Texture
Smooth
Indoor or Outdoor Use
Outdoor
Description
Reflective Tape, Reflective Color White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.