Standard Fit Hood. Stormflap. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Yellow. LG

  • Mfr # QC127TYLLG000400

  • Zoro # G3525995


product price:  $145.99
/pk 4, $36.50/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC127TYLLG000400
Zoro #
G3525995
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
38 1/4 in to 41 3/4 in
Thickness
10 Mil
Maximum Height
69 in
Minimum Height
65 in
Chest Size - Minimum
38-1/4 in
Chest Size - Maximum
41 3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
28 1/2 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Yellows
Level of Protection
Liquid Tight
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Attached Hood with Elastic Around Face Opening, Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes
Spray Tight
Yes
Includes Outer Boot Flaps
No
Gas Tight
No
Includes Thumb Loops
No
Attached Hood
Yes
Includes Boot Covers
No
Liquid Tight
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Garment Style
Coverall
Packaging
Bulk
Closure Features
Storm Flap
Reduced Spray
Yes
Anti-Static
No
Material Performance
Light Duty
Material Weight
2.5 oz/sq yd
Hood Style
Elastic
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
EPA Protection Level
B
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products