Depressed Center Wheel, 1/2" Thick, PVA (Polyvinyl Alcohol) (Discontinued)
- Mfr # 157488
- Zoro # G3527142
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
157488
Zoro #
G3527142
UPC #
092333776820
Country of Origin
Unknown
Dimensions
Thickness
1/2"
Arbor Size
5/8"
Diameter
4"
Overall Thickness
0.5 in
Details
Item
Depressed Center Wheel
Abrasive Material
PVA (Polyvinyl Alcohol)
Max. RPM
11,000
Application
For Dry Marble Polishing
Grade
Medium
Wheel Type
Dry Grinding
Maximum Operating Speed
11,000 RPM
Grit
80
Primary Material Applicationn
Marble
Description
Depressed Center Wheel, Abrasive Material PVA (Polyvinyl Alcohol), Grit 80, Overall Thickness 0.5 in, Primary Material Applicationn Marble, Wheel Type Dry Grinding, Maximum Operating Speed 11,000 RPM, Grade Medium, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.