This item is Discontinued.

Rittal Sloped Top Enclosure, 8.00 in D, Hinged WMS303008N4

Sloped Top Enclosure, 8.00 in D, Hinged (Discontinued)

  • Mfr # WMS303008N4
  • Zoro # G3527422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMS303008N4
Zoro #
G3527422
UPC #
639889840508
Country of Origin
Unknown

Dimensions

Depth
8.00 in
Height
30.00 in
Width
30.00 in
Usable Opening Depth
6.91 in

Details

Item
Sloped Top Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Gray
Finish
Brushed
Mounting
Wall
Includes
Interior Mounting Panel, Accessory Hardware Bag
Standards
cULus
Series
WMS
Basic Material
Metallic
Enclosure Cover Features
Concealed Hinge, Screwdriver Insert
Material
304 Stainless Steel
NEMA Rating
4X, 12
Gasket
Polyurethane
Metal Gauge
14
IP Rating
66
Knockouts / No Knockouts
No Knockouts

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Gray, Depth 8.00 in, Enclosure Cover Features Concealed Hinge, Screwdriver Insert, Polyurethane Gasket, Height 30.00 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WMS, Standards cULus, Usable Opening Depth 6.91 in, Width 30.00 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.