Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 ga GA, 9 in W, 10" L, 9 in H

  • Mfr # GRAE790GA24

  • Zoro # G3527562


product price:  $14.59
/ea

Key Features

Duct Fitting Duct Size
7"
Width
9 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRAE790GA24
Zoro #
G3527562
UPC #
747548279283
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
9 in
Height
9 in
Inlet Diameter
7 in
Length
10"
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
10 in
Overall Width
9 in
Overall Length
10 in
Overall Height
9 in
For Nominal Duct Diameter
7 in
For Duct Width
1 5/8 in
Centerline Radius
6 1/2 in
Material Thickness
24 ga
Inside Diameter
7 in
For Duct Height
1 5/8 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
90 Degree Elbow
Damper Shape
Round
Special Features
Adjustable
Duct Fitting Material
Galvanized Steel
Standards
A924, ASTM A653
Duct Fitting Item
90 Degree Elbow
Material
Galvanized Steel
Finish
Galvanized
Type
90 Degrees Elbow
Color
Silver
Angle
90 Degrees
Compatible with Brand
Greenseam
Weight
1.85 lb
Shape
Elbow
Maximum Pressure Rating
2 in wc
Product Type
Adjustable Elbow
Connection Type
Press Fit
Minimum Pressure Rating
-1 in wc
For Duct Shape
Round
Number of Pieces
4
End Type
Crimped

Description

90 Degree Elbow, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Material Steel, Overall Length 10 in, Product Type Adjustable Elbow, Material Thickness 24 ga, Weight 1.85 lb, Maximum Pressure Rating 2 in wc, For Duct Height 1 5/8 in, Shape Elbow, End Type Crimped, For Duct Width 1 5/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 7 in, Minimum Pressure Rating -1 in wc, Color Silver, Outlet Diameter 7 in, Overall Height 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.