Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-101
Zoro #
G3527702
UPC #
-
Country of Origin
United States
Details
Item
Solder Pot
Voltage
120VAC
Watts
350
Temp. Rating
500 Degrees to 975 Degrees F
Features
2 lb Capacity
Description
Solder Pot, 350 Watts, Temp. 500-975 F, Voltage 120, 2 lb Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.