Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1804.38.02
Zoro #
G3528892
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
16 AWG
Conductor Size - Data Cable
16 AWG
Details
Jacket Material
PVC
Number of Conductors
2
Standards
NEC Article 725 Type CL3, NEC Article 800 Type CM, CSA, CMG, RoHS Compliant, Designed to meet UL 70,000 BTU Vertical Tray Flame Test, Passes CSA FT-4 Vertical Flame Test
NEC Article and Type
725 CL3; 800 CM
Fire Rating - Data Cable
Commercial
Temp. Range
-4 Degrees to 140 Degrees F
Application
Digital Audio, Stereo Systems, In-Wall Speakers, Home Theater, Remote Control Units, Security Systems, Bi-Amp Speakers
Jacket Material - Wire and Cable
PVC
NEC Article
725 Type CL3, 800 Type CM
Item
Speaker Cable
Description
Speaker Cable, Jacket Material PVC, Number of Conductors 2, Application Digital Audio, Stereo Systems, In-Wall Speakers, Home Theater, Remote Control Units, Security Systems, Bi-Amp Speakers, NEC Article and Type 725 CL3; 800 CM, Standards NEC Article 725 Type CL3, NEC Article 800 Type CM, CSA, CMG, RoHS Compliant, Designed to meet UL 70,000 BTU Vertical Tray Flame Test, Passes CSA FT-4 Vertical Flame Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.