Power Distribution Block, Open, 1 Pole, 760 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBA165212

  • Zoro # G3529206


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
620 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080LBA165212
Zoro #
G3529206
UPC #
785901097419
Country of Origin
United States

Dimensions

Depth
3.12 in
Width
3.17 in
Length
5.5 in
For Load Copper Wire Size - Minimum
14 AWG
Overall Depth
3.13 in
For Load Aluminum Wire Size - Maximum
4 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Minimum
4 AWG
For Line Copper Wire Size - Maximum
500 kcmil
For Line Aluminum Wire Size - Minimum
4 AWG
For Load Copper Wire Size - Maximum
4 AWG
For Line Aluminum Wire Size - Maximum
500 kcmil
Overall Width
3.17 in
Overall Length
5.5 in
Wire Strip Length
Load 1 in bottom; Line 1.63 in; Load 0.63 in top

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
760 A
Maximum Current - Aluminum Conductor
620 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
2
Load Connections/Pole
12
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Phenolic
Maximum Operating Temperature
302 Degrees F
Mounting Type
Surface Mount
Standards
CE Marked, CSA File 70361 Class 6228-1, RoHS Compliant, UL File E60616 Guide XCFR2
Minimum Operating Temperature
-40 Degrees F
Number of Circuits
1
Special Features
18 Months Warranty, Surface Mount
Features
Mercury Free

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 12, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 3.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.