This item is Discontinued.

3M VHB Tape, 2 In x 18 yd., Gray 2-18-RP25

VHB Tape, 2 In x 18 yd., Gray (Discontinued)

  • Mfr # 2-18-RP25
  • Zoro # G3529425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-18-RP25
Zoro #
G3529425
UPC #
888519023907
Country of Origin
Unknown

Dimensions

Length
18 yd.
Width
2"
Thickness
25 mil

Details

Item
VHB Tape
Tensile Strength
90 lb./in.
Color
Gray
Adhesion Strength
256 oz./in.
Material
Acrylic Foam
Performance Temp.
50 Degrees to 200 Degrees F

Description

VHB Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.