U-Drive Screw, No. 6 Thread Size, Plain 18-8 Stainless Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK

  • Mfr # DSS-0604-100

  • Zoro # G3529495

CAD Available

product price:  $6.99
/pk 100, $0.07/ea

Key Features

CAD Drawing
Thread Size
#6
Fastener Length
1/4 in
Head Shape
Round
Material
300 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSS-0604-100
Zoro #
G3529495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6
Fastener Length
1/4 in
Head Height
97/1000
Head Thickness
0.25 in
Head Dia.
1/4
Head Width
0.26 in
Recommended Hole Size
0.12 in
Maximum Head Height
7/64 in
Screw Size
#6
Maximum Head Width
17/64 in
Overall Length
11/32 in

Details

CAD Available
Yes
Head Shape
Round
Material
300 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
U-Drive Screw
System of Measurement
Inch
Head Type
Round
Tip Type
Pilotted
Tip Material
18-8 Stainless Steel
Includes Nut
Nut Not Included
Type
U-Drive Screw
Pack Size
Small
Drive
Unslotted
Head Texture
Knurled
Material Grade/Class
18-8
Thread Type
Type U

Description

U-Drive Screw, Grip Style Not Applicable, Type U-Drive Screw, Finish Plain, Material Stainless Steel, Thread Size #6-1/4, Fastener Length 1/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.26 in, Head Height 0.103 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Unslotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products