Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Pushbutton Enclosure, 22mm, 12 Hole, 304 SS PB12225M34

Pushbutton Enclosure, 22mm, 12 Hole, 304 SS (Discontinued)

  • Mfr # PB12225M34
  • Zoro # G3529705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB12225M34
Zoro #
G3529705
UPC #
639889812215
Country of Origin
Unknown

Dimensions

Hole Size
22mm
Height
10.70 in
Width
6.80 in
Depth
4.25 in
Panel Cutout Diameter
22 mm

Details

Number of Columns
3
Item
Push Button Enclosure
Material
304 Stainless Steel
Number of Holes
12
NEMA Rating
4X, 12, 13
Color
Silver
Type
Miniature
Standards
cUL, UL Listed, UL File No. E118617
Mounting Style
External Feet
Includes
Mounting Flange, Neoprene Gasket
For Use With
22mm Pushbuttons, Selector Switches, Pilot Lights
NEMA Enclosure Rating
12, 13, 4X

Description

Push Button Enclosure, Number of Columns 3, Number of Holes 12, NEMA Rating 4X, 12, 13, Hole Size 22mm, Material 304 Stainless Steel, Height 10.70 in, Width 6.80 in, Depth 4.25 in, Color Silver, Includes Mounting Flange, Neoprene Gasket, Type Miniature, For Use With 22mm Pushbuttons, Selector Switches, Pilot Lights, Mounting Style External Feet, Standards cUL, UL Listed, UL File No. E118617

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.