This item is Discontinued.

Mk Diamond Products Diamond Saw Bld, Wet, Sgmntd Rim, 12 In Dia 150789

Diamond Saw Bld, Wet, Sgmntd Rim, 12 In Dia (Discontinued)

  • Mfr # 150789
  • Zoro # G3530737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150789
Zoro #
G3530737
UPC #
092333601061
Country of Origin
Unknown

Dimensions

Blade Dia.
12"
Plate Thickness
0.110"
Cutting Depth
4"

Details

Cutting Type
Wet
Rim Type
Segmented
For Use With
Wet Cutting Tile Saws
Max. RPM
3000
Diamond Knockout
No
Arbor Hole
1"
Application
Granite
Grade
Better
Item
Diamond Saw Blade
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 12 in, Cutting Type Wet, Rim Type Segmented, Grade Better

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.