Diamond Saw Blade, Sgmntd Rim, 4 In Dia (Discontinued)
- Mfr # 168324
- Zoro # G3530992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
168324
Zoro #
G3530992
UPC #
092333911672
Country of Origin
Unknown
Dimensions
Blade Dia.
4 in
Cutting Depth
1"
Plate Thickness
0.250 in
Details
Cutting Type
Dry
Rim Type
Segmented
Max. RPM
9000
For Use With
Hand Held Saws, Grinders
Grade
Better
Item
Diamond Saw Blade
Arbor Hole
5/8, 7/8"
Diamond Knockout
No
Application
Tuckpointing
Blade Type
Segmented Rim
Description
Diamond Saw Blade, Blade Dia. 4 in, Cutting Type Dry, Rim Type Segmented, Grade Better
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.