Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, Men's Size 12-13, XL, 1 Pair
Mfr # TTXL
Zoro # G3531272
product price:Â $34.79
/prKey Features
Color
Black/Blue
Material
PVC
Toe Type
Steel
Waterproof
Yes
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTXL
Zoro #
G3531272
UPC #
628167248501
Country of Origin
Viet Nam
Dimensions
Size
XL
Height
3"
Boot Height
3 in
Fits Shoe Size
12 to 13
Footwear Width
M
Length
13"
Description
Overshoe, Foot, Footwear Sole Pattern Chevron, Toe Type Steel, Black, Blue, Fits Shoe Size 12 to 13, Style Number TURBOTOE, Boot Height 3 in, Unisex, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.