This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, cntnuos Rim, 7 In Dia 168320

Diamond Saw Blade, cntnuos Rim, 7 In Dia (Discontinued)

  • Mfr # 168320
  • Zoro # G3531421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
168320
Zoro #
G3531421
UPC #
092333911924
Country of Origin
Unknown

Dimensions

Blade Dia.
7"
Cutting Depth
2"
Plate Thickness
0.080"

Details

Cutting Type
Dry
Rim Type
Continuous
Arbor Hole
5/8"
Max. RPM
5100
Grade
Standard
Diamond Knockout
Yes
Item
Diamond Saw Blade
Application
Tile
For Use With
Wet Cutting Tile Saws
Blade Type
Continuous Rim

Description

Diamond Saw Blade, Blade Dia. 7 in, Cutting Type Dry, Rim Type Continuous, Grade Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.