Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WM603812X4
Zoro #
G3531997
UPC #
639889839496
Country of Origin
Unknown
Dimensions
Width
38.40 in
Usable Opening Depth
10.81 in
Height
59.10 in
Depth
11.80 in
Details
Item
Disconnect Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Gray
Finish
Brushed
Mounting
Wall
Enclosure Cover Features
Concealed Hinge, L-Handle
Material
304 Stainless Steel
NEMA Rating
4X, 12
Includes
Interior Mounting Panel, Accessory Hardware Bag
Metal Gauge
14
Basic Material
Metallic
Gasket
Polyurethane
Standards
cULus
Knockouts / No Knockouts
Knockouts
Series
WM
Description
Hinged Enclosure Cover Type, Finish Brushed, Color Gray, Depth 11.80 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 59.10 in, Includes Interior Mounting Panel, Accessory Hardware Bag, Metal Gauge 14, Wall Mounting, Series WM, Standards cULus, Usable Opening Depth 10.81 in, Width 38.40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.